Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 2g, Screw Knob
Mfr # 82648NV
Zoro # G5794101
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.248 in
- Finish polished
- Calibration Weight Material Stainless Steel
- Overall Height 0.522 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82648NV
- Zoro # G5794101
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.248 in |
Overall Height | 0.522 in |
Details
Finish | polished |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight Kit |
Number of Pieces | 1 |
Weight Style | Cylinder |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Nominal Mass | 2 g |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Class | 2 |
Calibration Tolerance | 0.054 mg |
Compliance | ASTM |
Includes | Case, Glove |
Class | 2 |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.522 in, Overall Length 0.248 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (shredstar X6pro)
- LEARNING RESOURCES Recordable Answer Buzzers, Set of 4 (3769)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- USAOPOLY Scooby-Doo Those Meddling Kids 1000-Piece Puzzle (PZ010-544)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories