Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 20mg, Leaf
Mfr # 80476CA
Zoro # G5756712
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Overall Height 0.058 in
- Nominal Mass 20 mg
- Calibration Weight Compliance Agency ASTM
- Weight Style Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80476CA
- Zoro # G5756712
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.058 in |
Overall Length | 0.125 in |
Overall Width | 0.125 in |
Details
Finish | polished |
Nominal Mass | 20 mg |
Calibration Weight Compliance Agency | ASTM |
Weight Style | Leaf |
Calibration Weight Class | 2 |
Calibration Weight Material | Stainless Steel |
Measurement Type | Metric |
Class | 2 |
Item - Calibration Weights | Calibration Weight |
Compliance | ASTM |
Includes | Vial |
Calibration Certificate | Statement of Accuracy |
Calibration Tolerance | 0.014 mg |
Number of Pieces | 1 |
Calibration Weight Style | Leaf |
Item | Calibration Weight Kit |
Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 20 mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.058 in, Overall Length 0.125 in, Overall Width 0.125 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Yellow (B3P21A)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- Rice Lake Weighing Systems Shipping & Packing Scales