Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 20mg, Leaf
Mfr # 80464MV
Zoro # G5822257
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 0.01 mg
- Calibration Weight Material Stainless Steel
- Material Stainless Steel
- Overall Width 0.125 in
- Includes Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80464MV
- Zoro # G5822257
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.125 in |
Overall Length | 0.125 in |
Overall Height | 0.058 in |
Details
Calibration Tolerance | 0.01 mg |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Item | Calibration Weight |
Includes | Vial |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Weight Style | Leaf |
Calibration Weight Class | 1 |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Leaf |
Finish | polished |
Compliance | ASTM |
Number of Pieces | 1 |
Class | 1 |
Nominal Mass | 20 mg |
Description
Calibration Weight, Nominal Mass 20 mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.058 in, Overall Length 0.125 in, Overall Width 0.125 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- KLEIN TOOLS High-Leverage Utility Shear, 8-Inch (22003)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- EXCEL BLADES Razor Pull Saw Blade, 1 1/2 in. Depth (30470IND)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- SPORTIME BEAM BALANCE EDUBEAM (014821)
- Rice Lake Weighing Systems Shipping & Packing Scales