Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 20g, Screw Knob
Mfr # 82644MV
Zoro # G5517373
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.62 in
- Compliance ASTM
- Calibration Certificate Non-Accredited
- Class 2
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82644MV
- Zoro # G5517373
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.62 in |
Overall Height | 0.814 in |
Details
Compliance | ASTM |
Calibration Certificate | Non-Accredited |
Class | 2 |
Weight Style | Cylinder |
Calibration Weight Class | 2 |
Calibration Weight Style | Cylinder |
Includes | Case, Glove |
Calibration Tolerance | 0.1 mg |
Measurement Type | Metric |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight |
Nominal Mass | 20 g |
Calibration Weight Material | Stainless Steel |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.814 in, Overall Length 0.62 in, Calibration Tolerance 0.1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- AK LTD Balance Draft Shield, 18" L Overall (VN00026394)
- Rice Lake Weighing Systems Shipping & Packing Scales