Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 200g, ScrewKnob
Mfr # 82598NV
Zoro # G5756502
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Overall Length 1.24 in
- Weight Style Cylinder
- Number of Pieces 1
- Calibration Certificate NVLAP - Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82598NV
- Zoro # G5756502
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 1.24 in |
Overall Height | 1.886 in |
Details
Compliance | ASTM |
Weight Style | Cylinder |
Number of Pieces | 1 |
Item | Calibration Weight Kit |
Calibration Certificate | NVLAP - Accredited |
Nominal Mass | 200 g |
Class | 1 |
Includes | Case, Glove |
Finish | polished |
Calibration Tolerance | 0.5 mg |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Calibration Weight Class | 1 |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.886 in, Overall Length 1.24 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- PCI Pci Brother Tn880 Tn-880 Black Toner Ctg (TN-880-PCI)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- ZORO SELECT Long Corrugated Boxes, 36" x 4" x 4", Kraft, 25/Bundle (55VJ40)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- Rice Lake Weighing Systems Shipping & Packing Scales