Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 10kg, ScrewKnob
Mfr # 82717CA
Zoro # G5676167
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
- Finish polished
- Includes Case, Glove
- Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82717CA
- Zoro # G5676167
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 5.99 in |
Overall Length | 4.45 in |
Details
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Item | Calibration Weight Kit |
Includes | Case, Glove |
Class | 4 |
Calibration Certificate | Statement of Accuracy |
Nominal Mass | 10 kg |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Compliance | ASTM |
Weight Style | Cylinder |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Weight Class | 4 |
Calibration Tolerance | 200 mg |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 5.99 in, Overall Length 4.45 in, Calibration Tolerance 200 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Black (33111)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- Rice Lake Weighing Systems Shipping & Packing Scales