Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, SS, 100g, ScrewKnob
Mfr # 82641NV
Zoro # G5820787
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 2
- Nominal Mass 100 g
- Weight Style Cylinder
- Material Stainless Steel
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82641NV
- Zoro # G5820787
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.995 in |
Overall Height | 1.308 in |
Details
Class | 2 |
Nominal Mass | 100 g |
Weight Style | Cylinder |
Material | Stainless Steel |
Compliance | ASTM |
Measurement Type | Metric |
Includes | Case, Glove |
Calibration Weight Class | 2 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 0.5 mg |
Item | Calibration Weight Kit |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Finish | polished |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.308 in, Overall Length 0.995 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12 (8430152)
- KYOCERA KYOCERA TASK ALFA 3252ci CYAN (TK-8339C)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- Rice Lake Weighing Systems Shipping & Packing Scales