Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 5g, SS
Mfr # 82642CA
Zoro # G5612381
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case, Glove
- Calibration Weight Class 1
- Nominal Mass 5 g
- Finish polished
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82642CA
- Zoro # G5612381
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.197 in |
Overall Length | 0.745 in |
Details
Includes | Case, Glove |
Calibration Weight Class | 1 |
Nominal Mass | 5 g |
Finish | polished |
Weight Style | Cylinder |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Number of Pieces | 1 |
Calibration Tolerance | 0.034 mg |
Calibration Certificate | Statement of Accuracy |
Class | 1 |
Item | Calibration Weight Kit |
Measurement Type | Metric |
Compliance | ASTM |
Calibration Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 1, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.197 in, Overall Length 0.745 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 2257R Pressboard Classification Folders Legal 6-Section Red 10/box (2257R)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- STOREX Wall File, Clear (70207U06C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories