Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 5g, SS
Mfr # 82604NV
Zoro # G5487964
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Weight Style Cylinder
- Calibration Tolerance 0.034 mg
- Number of Pieces 1
- Overall Height 0.573 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82604NV
- Zoro # G5487964
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.573 in |
Overall Length | 0.372 in |
Details
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Calibration Tolerance | 0.034 mg |
Item | Calibration Weight Kit |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Weight Class | 1 |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, Glove |
Material | Stainless Steel |
Class | 1 |
Calibration Certificate | NVLAP - Accredited |
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Finish | polished |
Nominal Mass | 5 g |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.573 in, Overall Length 0.372 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80352)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- WELLER Soldering Project Holder with Magnetic Arms 1 pc (WLACCHHM-02)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, Blue, PK500 (HS1421B)
- Rice Lake Weighing Systems Shipping & Packing Scales