Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 50g, SS
Mfr # 82600NV
Zoro # G5619896
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Calibration Certificate NVLAP - Accredited
- Calibration Weight Material Stainless Steel
- Calibration Tolerance 0.12 mg
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82600NV
- Zoro # G5619896
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.197 in |
Overall Length | 0.745 in |
Details
Material | Stainless Steel |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight Kit |
Calibration Tolerance | 0.12 mg |
Class | 1 |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 50 g |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Number of Pieces | 1 |
Compliance | ASTM |
Finish | polished |
Includes | Case, Glove |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.197 in, Overall Length 0.745 in, Calibration Tolerance 0.12 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- ZORO SELECT Lane Marke, rDots, Yellow, PK500 (9DL28)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories