Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 2kg, SS
Mfr # 82720CA
Zoro # G5661101
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Overall Length 2.72 in
- Calibration Weight Style Cylinder
- Calibration Weight Compliance Agency ASTM
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82720CA
- Zoro # G5661101
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 2.72 in |
Overall Height | 3.36 in |
Details
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Compliance | ASTM |
Number of Pieces | 1 |
Finish | polished |
Includes | Case, Glove |
Calibration Weight Class | 4 |
Measurement Type | Metric |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 2 kg |
Material | Stainless Steel |
Calibration Certificate | Statement of Accuracy |
Item - Calibration Weights | Calibration Weight |
Class | 4 |
Calibration Tolerance | 40 mg |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 3.36 in, Overall Length 2.72 in, Calibration Tolerance 40 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- REGISTRY Reservation Card, 250Pk (U72949AH)
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories