Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 1g, SS
Mfr # 82649NV
Zoro # G5572174
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Compliance ASTM
- Calibration Tolerance 0.054 mg
- Calibration Weight Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82649NV
- Zoro # G5572174
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.341 in |
Overall Length | 0.248 in |
Details
Finish | polished |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 0.054 mg |
Calibration Weight Material | Stainless Steel |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 2 |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Class | 2 |
Nominal Mass | 1 g |
Measurement Type | Metric |
Includes | Case, Glove |
Calibration Certificate | NVLAP - Accredited |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 2, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.341 in, Overall Length 0.248 in, Calibration Tolerance 0.054 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Pint, Raw Sienna (27018)
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- ZORO SELECT Mailer Envelope, White, 12-1/2 in. W, PK50 (36DZ23)
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- Rice Lake Weighing Systems Shipping & Packing Scales