Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 100g, SS
Mfr # 82599NV
Zoro # G5837072
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Measurement Type Metric
- Number of Pieces 1
- Overall Height 1.308 in
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82599NV
- Zoro # G5837072
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.308 in |
Overall Length | 0.995 in |
Details
Weight Style | Cylinder |
Measurement Type | Metric |
Number of Pieces | 1 |
Compliance | ASTM |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight Kit |
Class | 1 |
Calibration Weight Class | 1 |
Calibration Tolerance | 0.25 mg |
Item - Calibration Weights | Calibration Weight |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Finish | polished |
Includes | Case, Glove |
Nominal Mass | 100 g |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.308 in, Overall Length 0.995 in, Calibration Tolerance 0.25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 2-15/16" x 5" Dot Matrx Printer Label, Pk3000 (UNV75114)
- GHENT 36"L Display Rail (H36-SS)
- SWINGLINE 747 Business Stapler, Blue (SWI74722)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories