Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight Kit, 100g, Polished
Mfr # 82599MV
Zoro # G5795343
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Class 2
- Material Stainless Steel
- Calibration Certificate Non-Accredited
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 82599MV
- Zoro # G5795343
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.995 in |
Overall Height | 1.308 in |
Details
Calibration Weight Material | Stainless Steel |
Class | 2 |
Material | Stainless Steel |
Calibration Certificate | Non-Accredited |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, Glove |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Class | 2 |
Item | Calibration Weight |
Compliance | ASTM |
Number of Pieces | 1 |
Nominal Mass | 100 g |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 0.5 mg |
Finish | polished |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 2, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.308 in, Overall Length 0.995 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding, Plas, 3/8", Black, PK25 (52322)
- SMEAD Label, Folder, LetterE, PK100 (67175)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- Rice Lake Weighing Systems Shipping & Packing Scales