Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Grip Handle, 20kg
Mfr # 12569
Zoro # G0290206
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Weight Style Grip Handle
- Calibration Certificate No Certificate
- Overall Length 5.975 in
- Nominal Mass 20 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12569
- Zoro # G0290206
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5.975 in |
Overall Height | 6.854 in |
Details
Calibration Weight Material | Stainless Steel |
Weight Style | Grip Handle |
Calibration Certificate | No Certificate |
Item | Calibration Weight |
Nominal Mass | 20 kg |
Class | F |
Calibration Weight Style | Grip Handle |
Calibration Weight Class | 5 |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 2 g |
Material | Stainless Steel |
Number of Pieces | 1 |
Finish | Satin |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 20 kg, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.854 in, Overall Length 5.975 in, Calibration Tolerance 2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- SMEAD Binder Cover, Black (81179)
- SUNNY TOYS Sunny Toys WB1301 22 In. Dad Fireman; Marionette People Puppet (WB1301)
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories