Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Grip Handle, 20 lb.
Mfr # 12674
Zoro # G0290258
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Tolerance 910 mg
- Calibration Weight Material Stainless Steel
- Nominal Mass 20 lb
- Number of Pieces 1
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12674
- Zoro # G0290258
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 4.975 in |
Overall Height | 4.836 in |
Details
Calibration Tolerance | 910 mg |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 20 lb |
Number of Pieces | 1 |
Calibration Certificate | No Certificate |
Calibration Weight Class | 5 |
Class | F |
Measurement Type | Avoirdupois |
Weight Style | Grip Handle |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Finish | Satin |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Grip Handle |
Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 4.836 in, Overall Length 4.975 in, Calibration Tolerance 910 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Stamp, 5", 1 Micro Dater (5007)
- EDUCATIONAL INSIGHTS Nancy B Science Club® MoonScope™ And Sky Gazers Activity Journal (5351)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- START INTERNATIONAL Replacement Upper Blade (TDA025BP304)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- Rice Lake Weighing Systems Shipping & Packing Scales