Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Grip Handle, 10kg
Mfr # 12567
Zoro # G0290215
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.975 in
- Class F
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Style Grip Handle
- Calibration Tolerance 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12567
- Zoro # G0290215
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 4.975 in |
Overall Height | 5.158 in |
Details
Class | F |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Grip Handle |
Calibration Tolerance | 1 g |
Finish | Satin |
Calibration Weight Class | 5 |
Weight Style | Grip Handle |
Nominal Mass | 10 kg |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Calibration Certificate | No Certificate |
Measurement Type | Metric |
Number of Pieces | 1 |
Item | Calibration Weight |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 5.158 in, Overall Length 4.975 in, Calibration Tolerance 1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- SAFCO Wall Pockets, Steel, Single Legal, 15"x3"x9", Black (SAF3171BL)
- KANTEK Aluminum Stackers for Letter Trays (BA-311)
- PAC STRAPPING Poly Strap Kit 1/2 x 7,200' Coil With Tensioner, Sealer, Seals in Self Dispensing Box (EP48HD)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories