Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Cast Iron, 5lb, Slotted
Mfr # 12852TR
Zoro # G5570153
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 5 lb
- Compliance ASTM
- Calibration Weight Material Cast Iron
- Calibration Weight Style Slotted
- Calibration Tolerance 760 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12852TR
- Zoro # G5570153
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.3 in |
Overall Length | 5.12 in |
Details
Nominal Mass | 5 lb |
Compliance | ASTM |
Calibration Weight Material | Cast Iron |
Calibration Weight Style | Slotted |
Calibration Tolerance | 760 mg |
Calibration Weight Class | 7 |
Weight Style | Slotted |
Item - Calibration Weights | Calibration Weight |
Material | Cast iron |
Number of Pieces | 1 |
Calibration Certificate | Traceable - Accredited |
Finish | Painted |
Class | 7 |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Avoirdupois |
Description
Calibration Weight, Nominal Mass 5 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 1.3 in, Overall Length 5.12 in, Calibration Tolerance 760 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- RUST-OLEUM Modern Masters 6oz Metallic Paint Rose Quartz (ME79406)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- PENN SCALE Penn Scale CM-101 30 lb Capacity Price Computing Scales (CM-101)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories