Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Cast Iron, 2lb, Slotted
Mfr # 12848TR
Zoro # G5485076
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.71 in
- Compliance ASTM
- Number of Pieces 1
- Calibration Weight Material Cast Iron
- Calibration Weight Class 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12848TR
- Zoro # G5485076
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.71 in |
Overall Length | 5 in |
Details
Item | Calibration Weight |
Compliance | ASTM |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Cast Iron |
Calibration Weight Class | 7 |
Measurement Type | Avoirdupois |
Class | 7 |
Finish | Painted |
Calibration Weight Style | Slotted |
Nominal Mass | 2 lb |
Calibration Weight Compliance Agency | ASTM |
Weight Style | Slotted |
Calibration Certificate | Traceable - Accredited |
Material | Cast iron |
Calibration Tolerance | 430 mg |
Description
Calibration Weight, Nominal Mass 2 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.71 in, Overall Length 5 in, Calibration Tolerance 430 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- BOSS Center Drawer, Mocha (N185-MOC)
- CONDOR OUTDOOR PRODUCTS MEDIUM ASSAULT PACK, OLIVE DRAB (129-001)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- HEATHROW SCIENTIFIC Aluminum Microbalnce Weigh Pan, 25mm, PK20 (120627)
- Rice Lake Weighing Systems Shipping & Packing Scales