Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Cast Iron, 2lb, Slotted
Mfr # 12848
Zoro # G5772882
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Calibration Weight Compliance Agency ASTM
- Measurement Type Avoirdupois
- Overall Length 5 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12848
- Zoro # G5772882
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5 in |
Overall Height | 0.71 in |
Details
Finish | Painted |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Avoirdupois |
Number of Pieces | 1 |
Item | Calibration Weight |
Nominal Mass | 2 lb |
Calibration Tolerance | 430 mg |
Calibration Weight Material | Cast Iron |
Compliance | ASTM |
Weight Style | Slotted |
Calibration Weight Style | Slotted |
Calibration Weight Class | 7 |
Material | Cast iron |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | No Certificate |
Class | 7 |
Description
Calibration Weight, Nominal Mass 2 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.71 in, Overall Length 5 in, Calibration Tolerance 430 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Straps, 304 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7307190012N)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- ASP Multi-Purpose Tags (No Rings), 1 3/8" X 2 3/4", 500 Per Box: Green Pk (1473)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK4 (PL9869/04)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories