Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Cast Iron, 1lb, Slotted
Mfr # 12842TR
Zoro # G5695365
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 7
- Finish Painted
- Weight Style Slotted
- Nominal Mass 1 lb
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12842TR
- Zoro # G5695365
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5 in |
Overall Height | 0.453 in |
Details
Class | 7 |
Finish | Painted |
Weight Style | Slotted |
Nominal Mass | 1 lb |
Number of Pieces | 1 |
Material | Cast iron |
Calibration Weight Style | Slotted |
Calibration Tolerance | 270 mg |
Calibration Weight Class | 7 |
Calibration Weight Material | Cast Iron |
Calibration Certificate | Traceable - Accredited |
Item | Calibration Weight |
Measurement Type | Avoirdupois |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 1 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.453 in, Overall Length 5 in, Calibration Tolerance 270 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Daily Time and Job Sheets, 8.5x5.5, PK200 (30041)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- Rice Lake Weighing Systems Shipping & Packing Scales