Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, Cast Iron, 0.5lb, Slott
Mfr # 12837TR
Zoro # G5621375
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.42 in
- Calibration Weight Material Cast Iron
- Measurement Type Avoirdupois
- Nominal Mass 0.5 lb
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12837TR
- Zoro # G5621375
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.42 in |
Overall Length | 3.75 in |
Details
Calibration Weight Material | Cast Iron |
Measurement Type | Avoirdupois |
Nominal Mass | 0.5 lb |
Compliance | ASTM |
Calibration Weight Class | 7 |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Slotted |
Class | 7 |
Calibration Certificate | Traceable - Accredited |
Calibration Tolerance | 160 mg |
Weight Style | Slotted |
Material | Cast iron |
Finish | Painted |
Item | Calibration Weight |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 0.5 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.42 in, Overall Length 3.75 in, Calibration Tolerance 160 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Field Flex, 3-1/8" x 5" Size (OR54)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- NINJATEK NinjaFlex Sun 1.75Mm 1Kg (3DNF0417510)
- SCHOOL SMART BOARD MAGNETIC DRY ERASE 8X12 - (086538)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 5g, Cylinder (12503)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories