Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 8 oz., Satin
Mfr # 12900TR
Zoro # G5627991
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Class 6
- Material Stainless Steel
- Calibration Weight Style Hook
- Measurement Type Avoirdupois
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12900TR
- Zoro # G5627991
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 3.82 in |
Overall Length | 0.125 in |
Details
Number of Pieces | 1 |
Class | 6 |
Material | Stainless Steel |
Calibration Weight Style | Hook |
Measurement Type | Avoirdupois |
Finish | Satin |
Compliance | ASTM |
Item | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 6 |
Nominal Mass | 8 oz |
Item - Calibration Weights | Calibration Weight |
Weight Style | Hook |
Calibration Certificate | Traceable - Accredited |
Calibration Tolerance | 23 mg |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 8 oz, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 3.82 in, Overall Length 0.125 in, Calibration Tolerance 23 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- LEARNING RESOURCES Primary Science Viewscope, 5"x8", Gr 3-Up, Ast (LRNLER2760)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- OHAUS Calibration Weight Set, 1 to 1000g, 14Pces (80850115)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories