Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 7 oz., Cast Aluminium
Mfr # 10188
Zoro # G5730952
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Calibration Weight Compliance Agency ASTM
- Overall Height 7.3 in
- Calibration Weight Style Hook
- Overall Length 3.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10188
- Zoro # G5730952
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 7.3 in |
Overall Length | 3.96 in |
Details
Finish | Painted |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Hook |
Nominal Mass | 7 oz |
Material | Cast aluminum |
Calibration Weight Material | Aluminum |
Calibration Tolerance | 170 mg |
Compliance | ASTM |
Calibration Certificate | No Certificate |
Class | 7 |
Item | Calibration Weight |
Measurement Type | Avoirdupois |
Calibration Weight Class | 7 |
Number of Pieces | 1 |
Weight Style | Hook |
Description
Calibration Weight, Nominal Mass 7 oz, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Aluminum, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 7.3 in, Overall Length 3.96 in, Calibration Tolerance 170 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", White, 25/Bundle (22XL92)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories