Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 5kg, Stainless Steel
Mfr # 12735
Zoro # G5814006
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Measurement Type Metric
- Overall Length 0.187 in
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12735
- Zoro # G5814006
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 8.79 in |
Details
Number of Pieces | 1 |
Measurement Type | Metric |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 5 kg |
Calibration Weight Class | 6 |
Item - Calibration Weights | Calibration Weight |
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Finish | Satin |
Calibration Certificate | No Certificate |
Class | 6 |
Calibration Weight Style | Hook |
Item | Calibration Weight |
Weight Style | Hook |
Calibration Tolerance | 500 mg |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 8.79 in, Overall Length 0.187 in, Calibration Tolerance 500 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- MARKAL Industrial Marker, Medium Tip, Yellow Color Family, Wax (096171)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories