Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, 5kg, Stainless Steel
Mfr # 12564TR
Zoro # G0290145
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 500 mg
- Number of Pieces 1
- Class F
- Nominal Mass 5 kg
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12564TR
- Zoro # G0290145
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Height | 3.204" |
Overall Length | 4.975" |
Details
Calibration Tolerance | 500 mg |
Number of Pieces | 1 |
Class | F |
Nominal Mass | 5 kg |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Weight Style | Grip Handle |
Calibration Weight Compliance Agency | NIST |
Material | Stainless Steel |
Weight Style | Grip Handle |
Item | Calibration Weight |
Calibration Weight Material | 303 Stainless Steel |
Calibration Weight Class | 5 |
Finish | Satin |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Cash Drawer, w/ Removable Tray, 17-3/4"x15-3/4"x3-3/4", Gray (SPR15504)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- SCOTCH Scotch 1447 Precision Scissors- Pointed- 7" Length- 2-1/2" Cut- Gray/Red (1447)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- KEEPER Black Tarp Strap 24 in. L X 0.315 in. 5 pk, 5PK (06363A)
- Rice Lake Weighing Systems Shipping & Packing Scales