Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 5kg, Satin
Mfr # 12735TR
Zoro # G6983803
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Calibration Weight Material Stainless Steel
- Calibration Weight Class 6
- Finish Satin
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12735TR
- Zoro # G6983803
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 8.79 in |
Overall Length | 0.187 in |
Details
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 6 |
Finish | Satin |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Number of Pieces | 1 |
Calibration Tolerance | 500 mg |
Calibration Weight Style | Hook |
Item - Calibration Weights | Calibration Weight |
Class | 6 |
Material | Stainless Steel |
Weight Style | Hook |
Item | Calibration Weight |
Calibration Certificate | Traceable - Accredited |
Nominal Mass | 5 kg |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 8.79 in, Overall Length 0.187 in, Calibration Tolerance 500 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear View Poly Mailers, 9" x 12", Clear/White, 100/Case (CV912100PK)
- BROTHER Label Tape, 2-3/7x50 ft. (DK-2212)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- ELENCO TEACH TECH Zivko the Robot Kit (TTR-893)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- Rice Lake Weighing Systems Shipping & Packing Scales