Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 500 x 5 lb., Painted
Mfr # 10160
Zoro # G7553506
original price:
$45.19
14% off
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Weight Style Slotted
- Calibration Certificate No Certificate
- Calibration Weight Class 7
- Overall Height 2.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10160
- Zoro # G7553506
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.18 in |
Overall Length | 3.93 in |
Details
Calibration Weight Compliance Agency | ASTM |
Weight Style | Slotted |
Calibration Certificate | No Certificate |
Calibration Weight Class | 7 |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight |
Material | Cast iron |
Calibration Tolerance | 760 mg |
Calibration Weight Material | Cast Iron |
Number of Pieces | 1 |
Class | 7 |
Nominal Mass | 500 x 5 lb |
Calibration Weight Style | Slotted |
Finish | Painted |
Item | Calibration Weight |
Measurement Type | Avoirdupois |
Description
Calibration Weight, Nominal Mass 500 x 5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 2.18 in, Overall Length 3.93 in, Calibration Tolerance 760 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX PAD, INK, FINGERPRINT, BLACK (BAU38010)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Pink, Pk1000 (5CXL8)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (shredstar S10)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- Rice Lake Weighing Systems Shipping & Packing Scales