Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 500 x 2.5 lb., Painted
Mfr # 10170
Zoro # G5486101
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 7
- Compliance ASTM
- Weight Style Slotted
- Overall Length 3.5 in
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10170
- Zoro # G5486101
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 3.5 in |
Overall Height | 1.437 in |
Details
Calibration Weight Class | 7 |
Compliance | ASTM |
Item | Calibration Weight |
Weight Style | Slotted |
Material | Cast iron |
Calibration Tolerance | 470 mg |
Nominal Mass | 500 x 2.5 lb |
Calibration Certificate | No Certificate |
Class | 7 |
Measurement Type | Avoirdupois |
Calibration Weight Material | Cast Iron |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Slotted |
Finish | Painted |
Description
Calibration Weight, Nominal Mass 500 x 2.5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 1.437 in, Overall Length 3.5 in, Calibration Tolerance 470 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- GENERIC Replacment Cartridge For KYOCERA/MITA ECOSYS P3045 (TK-3162)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Be (UBC60134)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red (E4752)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories