Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 500 lb. Nominal Mass
Mfr # 12844TR
Zoro # G9957482
product price: $3,570.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,570.99
Free 30-Day Returns
Key Features
- Calibration Weight Style Grip Handle
- Nominal Mass 500 lb
- Calibration Weight Material Cast Iron
- Calibration Weight Class 6
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12844TR
- Zoro # G9957482
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 15.750" |
Overall Width | 12.000" |
Overall Length | 11.50" |
Details
Calibration Weight Style | Grip Handle |
Nominal Mass | 500 lb |
Calibration Weight Material | Cast Iron |
Item | Calibration Weight |
Calibration Weight Class | 6 |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight |
Class | F |
Calibration Weight Compliance Agency | NIST |
Compliance | NIST |
Measurement Type | Avoirdupois |
Weight Style | Grip Handle |
Material | Cast iron |
Calibration Tolerance | 23.00 g |
Finish | Painted |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 500 lb, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- AVERY Hi-Liter Value, Chisel Tip, 24/BX, Fluorescent/YW 24PK (AVE98189)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- A&D WEIGHING Interface Kit (FXI-02)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories