Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 50 x 0.5 lb., Painted
Mfr # 10154
Zoro # G5682941
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 7
- Calibration Weight Style Slotted
- Weight Style Slotted
- Class 7
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10154
- Zoro # G5682941
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 2.87 in |
Overall Height | 0.54 in |
Details
Calibration Weight Class | 7 |
Calibration Weight Style | Slotted |
Weight Style | Slotted |
Item | Calibration Weight |
Class | 7 |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | No Certificate |
Material | Cast iron |
Item - Calibration Weights | Calibration Weight |
Compliance | ASTM |
Nominal Mass | 50 x 0.5 lb |
Measurement Type | Avoirdupois |
Number of Pieces | 1 |
Calibration Weight Material | Cast Iron |
Calibration Tolerance | 160 mg |
Finish | Painted |
Description
Calibration Weight, Nominal Mass 50 x 0.5 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.54 in, Overall Length 2.87 in, Calibration Tolerance 160 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Strip-Cut, White (Pure 120)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- PREMIUM BOLT SEALS Premium Bolt Seal, 8mm, Yellow, PK50 (MS-B8Y)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories