Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 50 lb, Stainless Steel
Mfr # 12677TR
Zoro # G0290151
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Avoirdupois
- Finish Satin
- Calibration Weight Material Stainless Steel
- Weight Style Grip Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12677TR
- Zoro # G0290151
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5.975 in |
Overall Height | 7.596 in |
Details
Item - Calibration Weights | Calibration Weight |
Measurement Type | Avoirdupois |
Finish | Satin |
Calibration Weight Material | Stainless Steel |
Weight Style | Grip Handle |
Number of Pieces | 1 |
Calibration Tolerance | 2.3 g |
Material | Stainless Steel |
Calibration Certificate | Traceable - Accredited |
Calibration Weight Style | Grip Handle |
Calibration Weight Class | 5 |
Nominal Mass | 50 lb |
Item | Calibration Weight |
Class | F |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 50 lb, Calibration Weight Class 5, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 7.596 in, Overall Length 5.975 in, Calibration Tolerance 2.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Gold Fibre Fastrip White Catalog Envelope, #10 1/2, 9 x 12, PK100 (73127)
- SHARPIE Sharpie Paint Medium Blue (1875039)
- CMT Chipboard, Laminate, 75mm Bore dia (282.060.12X)
- AVERY PermaTrack Metallic Asset Tag Labels, Laser Printers, 0.75 x 2, Metallic Silver, PK240, 240PK (61524)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- Rice Lake Weighing Systems Shipping & Packing Scales