Shop All Bench and Floor Scale Accessories
This Product is Discontinued
Rice Lake Weighing Systems
Calibration Weight, 50 lb., Painted (Discontinued)
Mfr # 12839TR
Zoro # G4792356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Calibration Tolerance 2.3 g
- Measurement Type Avoirdupois
- Overall Height 6.56 in
- Calibration Weight Material Cast Iron
- Calibration Certificate Traceable - Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12839TR
- Zoro # G4792356
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6.56 in |
Overall Length | 7.88 in |
Overall Width | 5.5 in |
Details
Calibration Tolerance | 2.3 g |
Measurement Type | Avoirdupois |
Calibration Weight Material | Cast Iron |
Calibration Certificate | Traceable - Accredited |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Material | Cast iron |
Weight Style | Grip Handle |
Calibration Weight Style | Grip Handle |
Number of Pieces | 1 |
Finish | Painted |
Calibration Weight Class | F |
Compliance | NIST |
Nominal Mass | 50 lb |
Class | F |
Calibration Weight Compliance Agency | NIST |
Description
Calibration Weight, Nominal Mass 50 lb, Calibration Weight Class F, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 6.56 in, Overall Length 7.88 in, Overall Width 5.5 in, Calibration Tolerance 2.3 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.