Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, 50 lb., Painted
Mfr # 12839
Zoro # G4792365
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Grip Handle
- Calibration Tolerance 2.30 g
- Class F
- Calibration Weight Style Grip Handle
- Calibration Weight Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12839
- Zoro # G4792365
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Height | 6.560" |
Overall Width | 5.500" |
Overall Length | 7.880" |
Details
Weight Style | Grip Handle |
Calibration Tolerance | 2.30 g |
Class | F |
Calibration Weight Style | Grip Handle |
Calibration Weight Material | Cast Iron |
Number of Pieces | 1 |
Calibration Weight Class | 6 |
Calibration Weight Compliance Agency | NIST |
Item | Calibration Weight |
Finish | Painted |
Calibration Certificate | No Certificate |
Compliance | NIST |
Measurement Type | Avoirdupois |
Nominal Mass | 50 lb |
Item - Calibration Weights | Calibration Weight |
Material | Cast iron |
Description
Calibration Weight, Nominal Mass 50 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03526 Extra High-Yield Toner, 8000 Page-Yield, Cyan (106R03526)
- SCHLEICH Farm World Simmental Calf Toy Plastic Brown/White (13802)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 1400PK (AVE5162)
- MELISSA & DOUG Self-Correcting Wooden Alphabet Letter Puzzles (2541)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- Rice Lake Weighing Systems Shipping & Packing Scales