Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 5 lb., Stainless Steel
Mfr # 12897
Zoro # G5500573
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Hook
- Class 6
- Overall Height 6.14 in
- Calibration Weight Class 6
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12897
- Zoro # G5500573
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6.14 in |
Overall Length | 0.187 in |
Details
Calibration Weight Style | Hook |
Class | 6 |
Item | Calibration Weight |
Calibration Weight Class | 6 |
Calibration Weight Compliance Agency | ASTM |
Calibration Tolerance | 230 mg |
Number of Pieces | 1 |
Measurement Type | Avoirdupois |
Weight Style | Hook |
Compliance | ASTM |
Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 5 lb |
Calibration Certificate | No Certificate |
Calibration Weight Material | Stainless Steel |
Finish | Satin |
Description
Calibration Weight, Nominal Mass 5 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.14 in, Overall Length 0.187 in, Calibration Tolerance 230 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- INTEGRA Blue Permanent Chisel MarkersBlue, PK12, 12 PK (ITA33327)
- TITAN Multi Purpose Shears 7-1/2" (12345)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- Rice Lake Weighing Systems Shipping & Packing Scales