Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 5 lb., Painted
Mfr # 12823TR
Zoro # G4792304
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Finish Painted
- Overall Width 2.56 in
- Calibration Tolerance 760 mg
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12823TR
- Zoro # G4792304
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.56 in |
Overall Height | 3 in |
Overall Length | 4 in |
Details
Material | Cast iron |
Finish | Painted |
Item | Calibration Weight |
Calibration Tolerance | 760 mg |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | Traceable - Accredited |
Item - Calibration Weights | Calibration Weight |
Class | 7 |
Measurement Type | Avoirdupois |
Compliance | ASTM |
Nominal Mass | 5 lb |
Calibration Weight Class | 7 |
Weight Style | Grip Handle |
Calibration Weight Material | Cast Iron |
Calibration Weight Style | Grip Handle |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 5 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 3 in, Overall Length 4 in, Overall Width 2.56 in, Calibration Tolerance 760 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- EASY-TO-ORGANIZE 6 x 8 in. 2 Mil Zip Lock Type Plastic Bag with Hang Hole (EA1485363)
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- CARL MFG Punch, 2Hole, xhc-2100 (62100)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- KERN Set Personal scale consisting of (MFB 150K100S05)
- Rice Lake Weighing Systems Shipping & Packing Scales