Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 4 oz., Satin
Mfr # 12901TR
Zoro # G5715412
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Traceable - Accredited
- Number of Pieces 1
- Calibration Weight Compliance Agency ASTM
- Overall Height 2.21 in
- Measurement Type Avoirdupois
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12901TR
- Zoro # G5715412
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.21 in |
Overall Length | 0.062 in |
Details
Calibration Certificate | Traceable - Accredited |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Avoirdupois |
Item | Calibration Weight |
Finish | Satin |
Nominal Mass | 4 oz |
Compliance | ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Hook |
Material | Stainless Steel |
Calibration Tolerance | 11 mg |
Weight Style | Hook |
Calibration Weight Material | Stainless Steel |
Class | 6 |
Calibration Weight Class | 6 |
Description
Calibration Weight, Nominal Mass 4 oz, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 2.21 in, Overall Length 0.062 in, Calibration Tolerance 11 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Flat Tip Easel Paintbrushes, Short Handle, Blk Bristles, PK36 (73150)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- ASP Xlarge Tire/Storage Bags, 32"W X 15"D X 48"L, 125 Per Roll Pk (109-XL)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- SP SCIENCEWARE Vibration Damping Mount, 13-3/4 In. L (H18386-0001)
- Rice Lake Weighing Systems Shipping & Packing Scales