Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2kg, Stainless Steel
Mfr # 12739
Zoro # G7607485
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No Certificate
- Calibration Weight Class 6
- Overall Length 0.187 in
- Calibration Weight Style Hook
- Overall Height 5.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12739
- Zoro # G7607485
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 5.48 in |
Details
Calibration Certificate | No Certificate |
Calibration Weight Class | 6 |
Calibration Weight Style | Hook |
Measurement Type | Metric |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Finish | Satin |
Compliance | ASTM |
Class | 6 |
Calibration Tolerance | 200 mg |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 2 kg |
Weight Style | Hook |
Item | Calibration Weight |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 5.48 in, Overall Length 0.187 in, Calibration Tolerance 200 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag, PK250 (F41824)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- OHAUS Interface Kit, 13 lb. (83032108)
- Rice Lake Weighing Systems Shipping & Packing Scales