Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2kg, Satin
Mfr # 12739TR
Zoro # G5727145
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Calibration Weight Class 6
- Compliance ASTM
- Calibration Weight Compliance Agency ASTM
- Nominal Mass 2 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12739TR
- Zoro # G5727145
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 5.48 in |
Details
Class | 6 |
Calibration Weight Class | 6 |
Compliance | ASTM |
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 2 kg |
Weight Style | Hook |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 200 mg |
Finish | Satin |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Item | Calibration Weight |
Calibration Certificate | Traceable - Accredited |
Calibration Weight Style | Hook |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 5.48 in, Overall Length 0.187 in, Calibration Tolerance 200 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories