Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 25kg, Satin
Mfr # 13319
Zoro # G5746185
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 25 kg
- Calibration Weight Class 4
- Overall Length 5.98 in
- Finish Satin
- Overall Height 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 13319
- Zoro # G5746185
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5.98 in |
Overall Height | 6.85 in |
Details
Nominal Mass | 25 kg |
Calibration Weight Class | 4 |
Finish | Satin |
Calibration Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Weight Style | Grip Handle |
Number of Pieces | 1 |
Calibration Certificate | No Certificate |
Compliance | ASTM |
Calibration Tolerance | 500 mg |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Class | 4 |
Calibration Weight Material | Stainless Steel |
Measurement Type | Metric |
Item | Calibration Weight |
Description
Calibration Weight, Nominal Mass 25 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.85 in, Overall Length 5.98 in, Calibration Tolerance 500 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- AVERY Vinyl Envelopes, 9"x12", Heavyweight, Top Thumb notched, CL 10PK (AVE74804)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- Rice Lake Weighing Systems Shipping & Packing Scales