Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 25 lb, Stainless Steel
Mfr # 12675TR
Zoro # G0290160
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Tolerance 1.10 g
- Overall Height 5.745"
- Finish Satin
- Calibration Weight Class 5
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12675TR
- Zoro # G0290160
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 5.745" |
Overall Length | 4.975" |
Details
Calibration Tolerance | 1.10 g |
Finish | Satin |
Calibration Weight Class | 5 |
Number of Pieces | 1 |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Grip Handle |
Calibration Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Class | F |
Item | Calibration Weight |
Measurement Type | Avoirdupois |
Material | Stainless Steel |
Nominal Mass | 25 lb |
Calibration Weight Compliance Agency | NIST |
Calibration Certificate | Accredited |
Description
Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue (1147)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Painted (12874)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- Rice Lake Weighing Systems Shipping & Packing Scales