Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 21 oz., Cast Iron
Mfr # 10187
Zoro # G4308437
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Measurement Type Avoirdupois
- Finish Painted
- Calibration Weight Compliance Agency ASTM
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10187
- Zoro # G4308437
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 7.3 in |
Overall Length | 4 in |
Details
Compliance | ASTM |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Avoirdupois |
Finish | Painted |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Calibration Weight Material | Cast Iron |
Calibration Tolerance | 320 mg |
Calibration Certificate | No Certificate |
Calibration Weight Style | Hook |
Class | 7 |
Weight Style | Hook |
Material | Cast iron |
Calibration Weight Class | 7 |
Nominal Mass | 21 oz |
Description
Calibration Weight, Nominal Mass 21 oz, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 7.3 in, Overall Length 4 in, Calibration Tolerance 320 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES PC Board for W-Series / TISA Auto Sealers (PCB-WHA-TISA)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- CHARLES LEONARD ChalkHolder, Aluminium (74541)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories