Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 20kg, Stainless Steel
Mfr # 12569TR
Zoro # G0290127
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Calibration Certificate Traceable - Accredited
- Measurement Type Metric
- Calibration Weight Class 5
- Weight Style Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12569TR
- Zoro # G0290127
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5.975 in |
Overall Height | 6.854 in |
Details
Calibration Weight Material | Stainless Steel |
Calibration Certificate | Traceable - Accredited |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Weight Class | 5 |
Weight Style | Grip Handle |
Calibration Tolerance | 2 g |
Calibration Weight Style | Grip Handle |
Material | Stainless Steel |
Item | Calibration Weight |
Number of Pieces | 1 |
Finish | Satin |
Class | F |
Nominal Mass | 20 kg |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 20 kg, Calibration Weight Class 5, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.854 in, Overall Length 5.975 in, Calibration Tolerance 2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BK)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TAPE LOGIC Tape Logic® Labels, "Sample", 2" Circle, Fluorescent Green, 500/Roll (DL1269)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- HEATHROW SCIENTIFIC Aluminum Microbalnce Weigh Pan, 25mm, PK20 (120627)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories