Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 20kg, Polished
Mfr # 12993NV
Zoro # G5760447
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 1
- Calibration Tolerance 50 mg
- Calibration Weight Material Stainless Steel
- Calibration Weight Style Grip Handle
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12993NV
- Zoro # G5760447
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5.98 in |
Overall Height | 6.85 in |
Details
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Calibration Weight Class | 1 |
Calibration Tolerance | 50 mg |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Grip Handle |
Material | Stainless Steel |
Calibration Certificate | NVLAP - Accredited |
Class | 1 |
Calibration Weight Compliance Agency | ASTM |
Weight Style | Grip Handle |
Measurement Type | Metric |
Nominal Mass | 20 kg |
Number of Pieces | 1 |
Includes | Case, Glove Set |
Finish | polished |
Compliance | ASTM |
Description
Calibration Weight, Nominal Mass 20 kg, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove Set, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 6.85 in, Overall Length 5.98 in, Calibration Tolerance 50 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- LORELL Letter/Legal Plastic File Box, PK2 (68925BD)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- ADAM EQUIPMENT Adam Data Collection Software, Silver, CD (600002028)
- Rice Lake Weighing Systems Shipping & Packing Scales