Shop All Calibration Weights
This Product is Discontinued
Rice Lake Weighing Systems
Calibration Weight, 20kg, Painted (Discontinued)
Mfr # 12771
Zoro # G7589802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Class F
- Finish Painted
- Calibration Tolerance 2 g
- Calibration Weight Material Cast Iron
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12771
- Zoro # G7589802
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Width | 5.18 in |
Overall Length | 7.62 in |
Overall Height | 5.9 in |
Details
Class | F |
Finish | Painted |
Calibration Tolerance | 2 g |
Calibration Weight Material | Cast Iron |
Number of Pieces | 1 |
Nominal Mass | 20 kg |
Item | Calibration Weight |
Weight Style | Grip Handle |
Calibration Weight Class | F |
Calibration Weight Compliance Agency | NIST |
Material | Cast iron |
Item - Calibration Weights | Calibration Weight |
Compliance | NIST |
Calibration Weight Style | Grip Handle |
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Description
Calibration Weight, Nominal Mass 20 kg, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 5.9 in, Overall Length 7.62 in, Overall Width 5.18 in, Calibration Tolerance 2 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.