Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 20 lb, Stainless Steel
Mfr # 12674TR
Zoro # G0290179
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency NIST
- Measurement Type Avoirdupois
- Weight Style Grip Handle
- Calibration Certificate Accredited
- Calibration Weight Style Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12674TR
- Zoro # G0290179
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 4.975 in |
Overall Height | 4.836 in |
Details
Item | Calibration Weight |
Calibration Weight Compliance Agency | NIST |
Measurement Type | Avoirdupois |
Weight Style | Grip Handle |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Grip Handle |
Calibration Weight Class | 5 |
Material | Stainless Steel |
Calibration Weight Material | 303 Stainless Steel |
Calibration Tolerance | 910 mg |
Number of Pieces | 1 |
Nominal Mass | 20 lb |
Class | F |
Finish | Satin |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Magenta (CZ131A)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories