Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 20 lb., Satin
Mfr # 12895TR
Zoro # G5803804
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Certificate Traceable - Accredited
- Overall Length 0.187 in
- Calibration Weight Material Stainless Steel
- Class 6
- Weight Style Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12895TR
- Zoro # G5803804
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 8.79 in |
Details
Item | Calibration Weight |
Calibration Certificate | Traceable - Accredited |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Class | 6 |
Weight Style | Hook |
Nominal Mass | 20 lb |
Number of Pieces | 1 |
Calibration Weight Class | 6 |
Material | Stainless Steel |
Finish | Satin |
Calibration Weight Compliance Agency | ASTM |
Calibration Tolerance | 910 mg |
Calibration Weight Style | Hook |
Compliance | ASTM |
Measurement Type | Avoirdupois |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 8.79 in, Overall Length 0.187 in, Calibration Tolerance 910 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- BOX PACKAGING Global Industrial„¢ Gift Grade Tissue Paper, 20"W x 30"L, White, 480 Sheets (T2030J)
- AVERY Dividers, Index, Sidetab, C 25PK (AVE01403)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories