Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 20 lb., Painted
Mfr # 12870TR
Zoro # G7587124
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Cast Iron
- Compliance NIST
- Material Cast iron
- Calibration Weight Style Grip Handle
- Calibration Tolerance 910 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12870TR
- Zoro # G7587124
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 5.750" |
Overall Width | 4.440" |
Overall Height | 5.090" |
Details
Calibration Weight Material | Cast Iron |
Compliance | NIST |
Material | Cast iron |
Calibration Weight Style | Grip Handle |
Calibration Tolerance | 910 mg |
Nominal Mass | 20 lb |
Number of Pieces | 1 |
Finish | Painted |
Calibration Certificate | Accredited |
Calibration Weight Compliance Agency | NIST |
Class | F |
Calibration Weight Class | 6 |
Measurement Type | Avoirdupois |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Weight Style | Grip Handle |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba 1646R 0.09 x 0.09 in. Ilco Nickel Plated Brass USPS Mailbox Reverse Profile Key Blank; Pack Of 10 (790017)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- UNIVERSAL Plastic-Coated Paper Clips, Small (No. 1), Assorted Colors, PK1000 (UNV21000)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- Rice Lake Weighing Systems Shipping & Packing Scales