Shop All Calibration Weights
This Product is Discontinued
Rice Lake Weighing Systems
Calibration Weight, 20 lb., Painted (Discontinued)
Mfr # 12870
Zoro # G4792392
Free Shipping & Returns
This Product is Discontinued
Key Features
- Calibration Certificate No Certificate
- Material Cast iron
- Overall Length 5.75 in
- Weight Style Grip Handle
- Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12870
- Zoro # G4792392
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Length | 5.75 in |
Overall Width | 4.44 in |
Overall Height | 5.09 in |
Details
Calibration Certificate | No Certificate |
Material | Cast iron |
Weight Style | Grip Handle |
Class | F |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | NIST |
Calibration Weight Material | Cast Iron |
Measurement Type | Avoirdupois |
Nominal Mass | 20 lb |
Finish | Painted |
Calibration Weight Class | F |
Number of Pieces | 1 |
Calibration Tolerance | 910 mg |
Item | Calibration Weight |
Calibration Weight Style | Grip Handle |
Compliance | NIST |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency NIST, Overall Height 5.09 in, Overall Length 5.75 in, Overall Width 4.44 in, Calibration Tolerance 910 mg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.