Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, 20 lb. Nominal Mass
Mfr # 12870
Zoro # G502594257
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 6
- Calibration Certificate No Certificate
- Nominal Mass 20 lb
- Calibration Weight Material Cast Iron
- Calibration Weight Style Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12870
- Zoro # G502594257
- Country of Origin United States
- Category Calibration Weights
Details
Calibration Weight Class | 6 |
Calibration Certificate | No Certificate |
Nominal Mass | 20 lb |
Calibration Weight Material | Cast Iron |
Item | Calibration Weight |
Calibration Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 20 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- DYKEM Paint Marker, Fine Tip, Black Color Family, Paint (41003)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- KERN M1 50 kg Test weight Rectangular, Lacque (346-89)
- Rice Lake Weighing Systems Shipping & Packing Scales